
AMI Bearings Inc.
UE207-23MZ20
1-7/16" KANIGEN NORMAL WIDE ACCU-LOC BEARING INSERT SINGLE ROW BALL BEARING
Item #101850651


- 2.8346 in O.D.
Filler Radius | 0.079 in |
O.D. | 2.8346 in |
Inner Ring Width | Wide |
Duty Series | Normal |
O.D. Style | Spherical |
Length Through Bore | 1.728 in |
Dynamic Load Rating | 5820 lbf |
Locking Style | Accu-Loc® |
Relubricatable | Yes |
Outer Ring Width | 0.787 in |
Shaft Dia. | 1 7/16 in |
Dimensional Unit | Inch |
Static Load Rating | 3460 lbf |
Weight | 1.22 LB |
EAN or UPC | 808250443734 |
