AMI Bearings Inc.
UE207-20MZ20
1-1/4" KANIGEN NORMAL WIDE ACCU-LOC BEARING INSERT SINGLE ROW BALL BEARING
Item #101852297
- 2.8346 in O.D.
| Outer Ring Width | 0.787 in |
| Length Through Bore | 1.728 in |
| O.D. | 2.8346 in |
| Dimensional Unit | Inch |
| Duty Series | Normal |
| Static Load Rating | 3460 lbf |
| Inner Ring Width | Wide |
| Dynamic Load Rating | 5820 lbf |
| O.D. Style | Spherical |
| Locking Style | Accu-Loc® |
| Filler Radius | 0.079 in |
| Shaft Dia. | 1 1/4 in |
| Relubricatable | Yes |
| Weight | 1.38 LB |
| EAN or UPC | 808250443727 |
