
AMI Bearings Inc.
UE206-19MZ20
1-3/16" KANIGEN NORMAL WIDE ACCU-LOC BEARING INSERT SINGLE ROW BALL BEARING
Item #103447583


- 2.4409 in O.D.
Inner Ring Width | Wide |
Length Through Bore | 1.567 in |
Outer Ring Width | 0.748 in |
Locking Style | Accu-Loc® |
Filler Radius | 0.059 in |
O.D. | 2.4409 in |
Dynamic Load Rating | 4410 lbf |
Relubricatable | Yes |
Static Load Rating | 2540 lbf |
Dimensional Unit | Inch |
O.D. Style | Spherical |
Duty Series | Normal |
Shaft Dia. | 1 3/16 in |
Weight | 0.86 LB |
EAN or UPC | 808250443710 |
