AMI Bearings Inc.
UCX11-32
2" MEDIUM DUTY WIDE SET SCREW BEARING INSERT SINGLE ROW BALL BEARING
Item #101591369
- 4.3307 in O.D.
| Fillet Radius | 0.098 in |
| Shaft Dia. | 2 in |
| Duty Series | Medium |
| O.D. Style | Spherical |
| Dimensional Unit | Inch |
| Relubricatable | Yes |
| Inner Ring Width | Wide |
| Locking Style | Set Screw |
| Static Load Rating | 8120 lbf |
| Dynamic Load Rating | 11800 lbf |
| O.D. | 4.3307 in |
| Outer Ring Width | 1.024 in |
| Length Through Bore | 2.563 in |
| Weight | 4.12 LB |
| EAN or UPC | 808250312641 |
