
AMI Bearings Inc.
UCWTPL208-24MZ20W
1-1/2" KANIGEN SET SCREW WHITE WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #105644070


- 1 1/2 in Shaft Diameter
Slot Width | 11/16 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Overall Height | 4 31/64 in |
Length Through Bore | 1.937 in |
Slot Length | 3 7/64 in |
Locking Style | Set Screw |
Shaft Dia. | 1 1/2 in |
Between Frame Width | 4 1/64 in |
Shank End to Center of Shaft | 3 11/32 in |
Shank Thread Size | 5/8-11 UNC |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Duty Series | Normal |
Overall Length | 5 33/64 in |
Relubricatable | Yes |
Shank Height | 1 37/64 in |
Housing Material | PBT Thermoplastic |
Weight | 2.22 LB |
EAN or UPC | 808250441778 |
