
AMI Bearings Inc.
UCWTPL208-24MZ20B
1-1/2" KANIGEN SET SCREW BLACK WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #105643457


- 1 1/2 in Shaft Diameter
Shank Thread Size | 5/8-11 UNC |
Locking Style | Set Screw |
Duty Series | Normal |
Length Through Bore | 1.937 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Shaft Dia. | 1 1/2 in |
Shank End to Center of Shaft | 3 11/32 in |
Overall Length | 5 33/64 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Slot Length | 3 7/64 in |
Relubricatable | Yes |
Between Frame Width | 4 1/64 in |
Shank Height | 1 37/64 in |
Housing Material | PBT Thermoplastic |
Slot Width | 11/16 in |
Overall Height | 4 31/64 in |
Weight | 2.22 LB |
EAN or UPC | 808250440757 |
