
AMI Bearings Inc.
UCWTPL207-22MZ20W
1-3/8" KANIGEN SET SCREW WHITE WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #105645653


- 1 3/8 in Shaft Diameter
Relubricatable | Yes |
Shank Height | 1 37/64 in |
Shank End to Center of Shaft | 3 in |
Between Frame Width | 3 1/2 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Length Through Bore | 1.689 in |
Duty Series | Normal |
Slot Width | 17/32 in |
Shank Thread Size | 5/8-11 UNC |
Overall Length | 4 59/64 in |
Slot Length | 2 7/16 in |
Overall Height | 4 1/64 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Locking Style | Set Screw |
Shaft Dia. | 1 3/8 in |
Housing Material | PBT Thermoplastic |
Weight | 1.64 LB |
EAN or UPC | 808250441754 |
