
AMI Bearings Inc.
UCWTPL207-20MZ20W
1-1/4" KANIGEN SET SCREW WHITE WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #105644069


- 1 1/4 in Shaft Diameter
Lubrication Fitting Tap | 1/4-28 UNF |
Shank Height | 1 37/64 in |
Slot Length | 2 7/16 in |
Shank End to Center of Shaft | 3 in |
Duty Series | Normal |
Between Frame Width | 3 1/2 in |
Shaft Dia. | 1 1/4 in |
Length Through Bore | 1.689 in |
Housing Material | PBT Thermoplastic |
Relubricatable | Yes |
Overall Height | 4 1/64 in |
Overall Length | 4 59/64 in |
Shank Thread Size | 5/8-11 UNC |
Slot Width | 17/32 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Locking Style | Set Screw |
Weight | 1.76 LB |
EAN or UPC | 808250441747 |
