AMI Bearings Inc.
UCWTPL202-10MZ20B
5/8" KANIGEN SET SCREW BLACK WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #105643749
- 5/8 in Shaft Diameter
| Shank Height | 1 27/64 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Slot Length | 1 49/64 in |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Overall Length | 3 57/64 in |
| Overall Height | 3 31/64 in |
| Length Through Bore | 1.220 in |
| Between Frame Width | 3 in |
| Shaft Dia. | 5/8 in |
| Slot Width | 17/32 in |
| Duty Series | Normal |
| Shank Thread Size | 1/2-13 UNC |
| Housing Material | PBT Thermoplastic |
| Relubricatable | Yes |
| Shank End to Center of Shaft | 2 33/64 in |
| Locking Style | Set Screw |
| Weight | 0.8 LB |
| EAN or UPC | 808250440672 |
