AMI Bearings Inc.
UCTPL201-8MZ20W
1/2" KANIGEN SET SCREW WHITE TAKE-UP SINGLE ROW BALL BEARING
Item #105643222
- 1/2 in Shaft Diameter
| Overall Height | 3 31/64 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Relubricatable | Yes |
| Insert Material | AISI 52100 Steel - Kanigen Protection |
| Housing Material | PBT Thermoplastic |
| Shaft Dia. | 1/2 in |
| Overall Length | 3 57/64 in |
| Locking Style | Set Screw |
| Slot Length | 1 49/64 in |
| Slot Width | 15/32 in |
| Between Frame Width | 3 in |
| Length Through Bore | 1.220 in |
| Shank End to Center of Shaft | 2 33/64 in |
| Shank Height | 1 27/64 in |
| Duty Series | Normal |
| Shank Thread Size | 1/2-13 UNC |
| Weight | 0.84 LB |
| EAN or UPC | 808250437696 |
