
AMI Bearings Inc.
UCTPL201-8MZ20B
1/2" KANIGEN SET SCREW BLACK TAKE-UP SINGLE ROW BALL BEARING
Item #105643049


- 1/2 in Shaft Diameter
Length Through Bore | 1.220 in |
Overall Length | 3 57/64 in |
Shaft Dia. | 1/2 in |
Overall Height | 3 31/64 in |
Relubricatable | Yes |
Slot Length | 1 49/64 in |
Shank End to Center of Shaft | 2 33/64 in |
Shank Thread Size | 1/2-13 UNC |
Shank Height | 1 27/64 in |
Housing Material | PBT Thermoplastic |
Lubrication Fitting Tap | 1/4-28 UNF |
Locking Style | Set Screw |
Between Frame Width | 3 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Slot Width | 15/32 in |
Duty Series | Normal |
Weight | 0.84 LB |
EAN or UPC | 808250436675 |
