
AMI Bearings Inc.
UCTBL209MZ2CW
45MM ZINC WIDE SET SCREW WHITE TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105628400


- 45 mm Shaft Diameter
- 54 mm Center Line To Base Dimension
Base Length | 124 mm |
Cover Type | Open Cover |
Base Width | 50 mm |
Bolt Hole Spacing | 95.3 mm |
Shaft Dia. | 45 mm |
Thread Size | 1/2-13 |
Insert Material | AISI 52100 Steel - Zinc Protection |
Housing Material | PBT Thermoplastic |
Duty Series | Normal |
Housing | TBL209 |
Cover Material | Polypropylene |
Housing Width | 109 mm |
Locking Style | Set Screw |
Lubrication Fitting Tap | 1/4-28 UNF |
Length Through Bore | 49.2 mm |
Bolt Hole Length | 19 mm |
Relubricatable | Yes |
Weight | 2.42 LB |
EAN or UPC | 808250434442 |
