AMI Bearings Inc.
UCTBL209MZ2CEW
45MM ZINC WIDE SET SCREW WHITE TB PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #105642812
- 45 mm Shaft Diameter
- 54 mm Center Line To Base Dimension
| Length Through Bore | 49.2 mm |
| Cover Material | Polypropylene |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing | TBL209 |
| Relubricatable | Yes |
| Housing Material | PBT Thermoplastic |
| Insert Material | AISI 52100 Steel |
| Base Width | 50 mm |
| Shaft Dia. | 45 mm |
| Housing Width | 109 mm |
| Base Length | 124 mm |
| Bolt Hole Spacing | 95.3 mm |
| Bolt Hole Length | 19 mm |
| Cover Type | Closed Cover |
| Thread Size | 1/2-13 |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Weight | 2.39 LB |
| EAN or UPC | 808250434251 |
