AMI Bearings Inc.
UCTBL209MZ2CEB
45MM ZINC WIDE SET SCREW BLACK TB PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #105637800
- 45 mm Shaft Diameter
- 54 mm Center Line To Base Dimension
| Base Length | 124 mm |
| Housing Width | 109 mm |
| Base Width | 50 mm |
| Housing Material | PBT Thermoplastic |
| Cover Material | Polypropylene |
| Thread Size | 1/2-13 |
| Shaft Dia. | 45 mm |
| Locking Style | Set Screw |
| Housing | TBL209 |
| Bolt Hole Length | 19 mm |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Cover Type | Closed Cover |
| Duty Series | Normal |
| Length Through Bore | 49.2 mm |
| Bolt Hole Spacing | 95.3 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 2.39 LB |
| EAN or UPC | 808250434060 |
