AMI Bearings Inc.
UCTBL209-28MZ2B
1-3/4" ZINC WIDE SET SCREW BLACK TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104456711
- 1 3/4 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
| Bolt Hole Length | 3/4 in |
| Base Width | 1 31/32 in |
| Bolt Hole Spacing | 3 3/4 in |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Shaft Dia. | 1 3/4 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing | TBL209 |
| Thread Size | 1/2-13 |
| Relubricatable | Yes |
| Base Length | 4 7/8 in |
| Length Through Bore | 1.937 in |
| Housing Material | PBT Thermoplastic |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 2.32 LB |
| EAN or UPC | 808250331765 |
