
AMI Bearings Inc.
UCTBL209-28MZ20W
1-3/4" KANIGEN SET SCREW WHITE TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105642853


- 1 3/4 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
Duty Series | Normal |
Housing | TBL209 |
Locking Style | Set Screw |
Lubrication Fitting Tap | 1/4-28 UNF |
Base Length | 4 7/8 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Relubricatable | Yes |
Base Width | 1 31/32 in |
Bolt Hole Spacing | 3 3/4 in |
Housing Material | PBT Thermoplastic |
Bolt Hole Length | 3/4 in |
Shaft Dia. | 1 3/4 in |
Thread Size | 1/2-13 |
Length Through Bore | 1.937 in |
Weight | 2.32 LB |
EAN or UPC | 808250433681 |
