AMI Bearings Inc.
UCTBL208-24MZ2CW
1-1/2" ZINC WIDE SET SCREW WHITE TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105630323
- 1 1/2 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
| Length Through Bore | 1.937 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Thread Size | 1/2-13 |
| Locking Style | Set Screw |
| Cover Type | Open Cover |
| Bolt Hole Spacing | 3 1/2 in |
| Bolt Hole Length | 5/8 in |
| Housing | TBL208 |
| Shaft Dia. | 1 1/2 in |
| Base Length | 4 23/32 in |
| Relubricatable | Yes |
| Cover Material | Polypropylene |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Width | 1 7/8 in |
| Housing Width | 4 1/32 in |
| Housing Material | PBT Thermoplastic |
| Weight | 2.34 LB |
| EAN or UPC | 808250434404 |
