
AMI Bearings Inc.
UCTBL208-24MZ2CEB
1-1/2" ZINC WIDE SET SCREW BLACK TB PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #105642809


- 1 1/2 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
Housing Material | PBT Thermoplastic |
Relubricatable | Yes |
Insert Material | AISI 52100 Steel |
Locking Style | Set Screw |
Lubrication Fitting Tap | 1/4-28 UNF |
Cover Type | Closed Cover |
Base Length | 4 23/32 in |
Housing | TBL208 |
Housing Width | 4 1/32 in |
Bolt Hole Length | 5/8 in |
Base Width | 1 7/8 in |
Thread Size | 1/2-13 |
Cover Material | Polypropylene |
Bolt Hole Spacing | 3 1/2 in |
Length Through Bore | 1.937 in |
Shaft Dia. | 1 1/2 in |
Duty Series | Normal |
Weight | 2.29 LB |
EAN or UPC | 808250434022 |
