
AMI Bearings Inc.
UCTBL207MZ2CW
35MM ZINC WIDE SET SCREW WHITE TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105643414


- 35 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
Base Width | 47.6 mm |
Bolt Hole Spacing | 82.6 mm |
Cover Type | Open Cover |
Lubrication Fitting Tap | 1/4-28 UNF |
Duty Series | Normal |
Shaft Dia. | 35 mm |
Base Length | 111 mm |
Thread Size | 1/2-13 |
Length Through Bore | 42.9 mm |
Insert Material | AISI 52100 Steel - Zinc Protection |
Housing Material | PBT Thermoplastic |
Bolt Hole Length | 16 mm |
Cover Material | Polypropylene |
Relubricatable | Yes |
Housing Width | 87 mm |
Housing | TBL207 |
Locking Style | Set Screw |
Weight | 1.78 LB |
EAN or UPC | 808250434398 |
