AMI Bearings Inc.
UCTBL207MZ2CB
35MM ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105628159
- 35 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
| Cover Type | Open Cover |
| Base Width | 47.6 mm |
| Cover Material | Polypropylene |
| Bolt Hole Length | 16 mm |
| Duty Series | Normal |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing | TBL207 |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Width | 87 mm |
| Bolt Hole Spacing | 82.6 mm |
| Thread Size | 1/2-13 |
| Length Through Bore | 42.9 mm |
| Shaft Dia. | 35 mm |
| Housing Material | PBT Thermoplastic |
| Base Length | 111 mm |
| Locking Style | Set Screw |
| Weight | 1.78 LB |
| EAN or UPC | 808250433827 |
