
AMI Bearings Inc.
UCTBL207-22MZ2CW
1-3/8" ZINC WIDE SET SCREW WHITE TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105662916


- 1 3/8 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
Bolt Hole Spacing | 3 1/4 in |
Housing Width | 3 27/64 in |
Locking Style | Set Screw |
Shaft Dia. | 1 3/8 in |
Relubricatable | Yes |
Lubrication Fitting Tap | 1/4-28 UNF |
Housing | TBL207 |
Insert Material | AISI 52100 Steel - Zinc Protection |
Housing Material | PBT Thermoplastic |
Cover Material | Polypropylene |
Duty Series | Normal |
Base Length | 4 3/8 in |
Length Through Bore | 1.689 in |
Bolt Hole Length | 5/8 in |
Cover Type | Open Cover |
Base Width | 1 7/8 in |
Thread Size | 1/2-13 |
Weight | 1.8 LB |
EAN or UPC | 808250434374 |
