
AMI Bearings Inc.
UCTBL207-22MZ20B
1-3/8" KANIGEN SET SCREW BLACK TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105643030


- 1 3/8 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
Bolt Hole Spacing | 3 1/4 in |
Housing | TBL207 |
Thread Size | 1/2-13 |
Bolt Hole Length | 5/8 in |
Shaft Dia. | 1 3/8 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Base Width | 1 7/8 in |
Housing Material | PBT Thermoplastic |
Lubrication Fitting Tap | 1/4-28 UNF |
Duty Series | Normal |
Locking Style | Set Screw |
Length Through Bore | 1.689 in |
Base Length | 4 3/8 in |
Relubricatable | Yes |
Weight | 1.68 LB |
EAN or UPC | 808250432523 |
