
AMI Bearings Inc.
UCTBL207-20MZ2CEW
1-1/4" ZINC WIDE SET SCREW WHITE TB PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #105642811


- 1 1/4 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
Length Through Bore | 1.689 in |
Housing | TBL207 |
Base Length | 4 3/8 in |
Housing Material | PBT Thermoplastic |
Thread Size | 1/2-13 |
Lubrication Fitting Tap | 1/4-28 UNF |
Duty Series | Normal |
Relubricatable | Yes |
Bolt Hole Spacing | 3 1/4 in |
Locking Style | Set Screw |
Shaft Dia. | 1 1/4 in |
Bolt Hole Length | 5/8 in |
Base Width | 1 7/8 in |
Insert Material | AISI 52100 Steel |
Cover Material | Polypropylene |
Cover Type | Closed Cover |
Housing Width | 3 27/64 in |
Weight | 1.89 LB |
EAN or UPC | 808250434176 |
