
AMI Bearings Inc.
UCTBL207-20MZ2CB
1-1/4" ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105662913


- 1 1/4 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
Thread Size | 1/2-13 |
Base Width | 1 7/8 in |
Locking Style | Set Screw |
Bolt Hole Length | 5/8 in |
Housing | TBL207 |
Length Through Bore | 1.689 in |
Housing Material | PBT Thermoplastic |
Housing Width | 3 27/64 in |
Insert Material | AISI 52100 Steel - Zinc Protection |
Duty Series | Normal |
Bolt Hole Spacing | 3 1/4 in |
Cover Material | Polypropylene |
Lubrication Fitting Tap | 1/4-28 UNF |
Base Length | 4 3/8 in |
Shaft Dia. | 1 1/4 in |
Cover Type | Open Cover |
Relubricatable | Yes |
Weight | 1.92 LB |
EAN or UPC | 808250433797 |
