
AMI Bearings Inc.
UCTBL207-20MZ20B
1-1/4" KANIGEN SET SCREW BLACK TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105642929


- 1 1/4 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
Base Length | 4 3/8 in |
Locking Style | Set Screw |
Base Width | 1 7/8 in |
Bolt Hole Spacing | 3 1/4 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Housing Material | PBT Thermoplastic |
Duty Series | Normal |
Shaft Dia. | 1 1/4 in |
Bolt Hole Length | 5/8 in |
Relubricatable | Yes |
Thread Size | 1/2-13 |
Length Through Bore | 1.689 in |
Housing | TBL207 |
Lubrication Fitting Tap | 1/4-28 UNF |
Weight | 1.8 LB |
EAN or UPC | 808250432516 |
