
AMI Bearings Inc.
UCTBL206MZ2CW
30MM ZINC WIDE SET SCREW WHITE TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105643037


- 30 mm Shaft Diameter
- 42.9 mm Center Line To Base Dimension
Housing Material | PBT Thermoplastic |
Housing | TBL206 |
Cover Material | Polypropylene |
Shaft Dia. | 30 mm |
Lubrication Fitting Tap | 1/4-28 UNF |
Base Length | 101.6 mm |
Bolt Hole Length | 11.1 mm |
Housing Width | 79.8 mm |
Duty Series | Normal |
Base Width | 42.5 mm |
Insert Material | AISI 52100 Steel - Zinc Protection |
Cover Type | Open Cover |
Bolt Hole Spacing | 76.2 mm |
Thread Size | 7/16-14 |
Locking Style | Set Screw |
Length Through Bore | 38.1 mm |
Relubricatable | Yes |
Weight | 1.22 LB |
EAN or UPC | 808250434350 |
