
AMI Bearings Inc.
UCTBL206-20MZ2CW
1-1/4" ZINC WIDE SET SCREW WHITE TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105637294


- 1 1/4 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
Housing | TBL206 |
Cover Material | Polypropylene |
Insert Material | AISI 52100 Steel - Zinc Protection |
Cover Type | Open Cover |
Lubrication Fitting Tap | 1/4-28 UNF |
Shaft Dia. | 1 1/4 in |
Base Width | 1 43/64 in |
Thread Size | 7/16-14 |
Relubricatable | Yes |
Length Through Bore | 1.500 in |
Base Length | 4 in |
Bolt Hole Spacing | 3 in |
Housing Width | 3 9/64 in |
Bolt Hole Length | 7/16 in |
Locking Style | Set Screw |
Duty Series | Normal |
Housing Material | PBT Thermoplastic |
Weight | 1.18 LB |
EAN or UPC | 808250434343 |
