
AMI Bearings Inc.
UCTBL206-20MZ2CEB
1-1/4" ZINC WIDE SET SCREW BLACK TB PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #105643509


- 1 1/4 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
Duty Series | Normal |
Locking Style | Set Screw |
Cover Material | Polypropylene |
Bolt Hole Length | 7/16 in |
Length Through Bore | 1.500 in |
Housing Material | PBT Thermoplastic |
Cover Type | Closed Cover |
Base Width | 1 43/64 in |
Shaft Dia. | 1 1/4 in |
Base Length | 4 in |
Bolt Hole Spacing | 3 in |
Housing | TBL206 |
Insert Material | AISI 52100 Steel |
Lubrication Fitting Tap | 1/4-28 UNF |
Thread Size | 7/16-14 |
Housing Width | 3 9/64 in |
Relubricatable | Yes |
Weight | 1.16 LB |
EAN or UPC | 808250433964 |
