
AMI Bearings Inc.
UCTBL206-20MZ20W
1-1/4" KANIGEN SET SCREW WHITE TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105627747


- 1 1/4 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
Shaft Dia. | 1 1/4 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Housing | TBL206 |
Bolt Hole Length | 7/16 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Base Length | 4 mm |
Base Width | 1 43/64 in |
Relubricatable | Yes |
Locking Style | Set Screw |
Bolt Hole Spacing | 3 in |
Length Through Bore | 1.500 in |
Housing Material | PBT Thermoplastic |
Duty Series | Normal |
Thread Size | 7/16-14 |
Weight | 1.08 LB |
EAN or UPC | 808250433629 |
