
AMI Bearings Inc.
UCTBL206-19MZ2CW
1-3/16" ZINC WIDE SET SCREW WHITE TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105642857


- 1 3/16 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
Cover Type | Open Cover |
Duty Series | Normal |
Bolt Hole Length | 7/16 in |
Bolt Hole Spacing | 3 in |
Length Through Bore | 1.500 in |
Housing | TBL206 |
Base Length | 4 in |
Housing Width | 3 9/64 in |
Locking Style | Set Screw |
Shaft Dia. | 1 3/16 in |
Cover Material | Polypropylene |
Housing Material | PBT Thermoplastic |
Base Width | 1 43/64 in |
Insert Material | AISI 52100 Steel - Zinc Protection |
Thread Size | 7/16-14 |
Relubricatable | Yes |
Lubrication Fitting Tap | 1/4-28 UNF |
Weight | 1.22 LB |
EAN or UPC | 808250434336 |
