
AMI Bearings Inc.
UCTBL206-19MZ20W
1-3/16" KANIGEN SET SCREW WHITE TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #102216048


- 1 3/16 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
Housing | TBL206 |
Base Width | 1 43/64 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Housing Material | PBT Thermoplastic |
Length Through Bore | 1.500 in |
Shaft Dia. | 1 3/16 in |
Thread Size | 7/16-14 |
Relubricatable | Yes |
Bolt Hole Length | 7/16 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Base Length | 4 mm |
Bolt Hole Spacing | 3 in |
Locking Style | Set Screw |
Duty Series | Normal |
Weight | 1.12 LB |
EAN or UPC | 808250433612 |
