
AMI Bearings Inc.
UCTBL205MZ2CW
25MM ZINC WIDE SET SCREW WHITE TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105637292


- 25 mm Shaft Diameter
- 36.5 mm Center Line To Base Dimension
Housing Material | PBT Thermoplastic |
Cover Type | Open Cover |
Duty Series | Normal |
Thread Size | 3/8-16 |
Length Through Bore | 34 mm |
Relubricatable | Yes |
Base Width | 39.7 mm |
Insert Material | AISI 52100 Steel - Zinc Protection |
Housing Width | 67.8 mm |
Cover Material | Polypropylene |
Bolt Hole Spacing | 50.8 mm |
Base Length | 76.2 mm |
Bolt Hole Length | 11.1 mm |
Shaft Dia. | 25 mm |
Lubrication Fitting Tap | 1/4-28 UNF |
Locking Style | Set Screw |
Housing | TBL205 |
Weight | 0.84 LB |
EAN or UPC | 808250434312 |
