Skip to content Skip to navigation menu
AMI Bearings Inc.UCTBL205-16MZ2CEB

UCTBL205-16MZ2CEB

1" ZINC WIDE SET SCREW BLACK TB PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #105637290
  • 1 in Shaft Diameter
  • 1 7/16 in Center Line To Base Dimension
AMI Bearings Inc.UCTBL205-16MZ2CEB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Shaft Diameter
  • 1 7/16 in Center Line To Base Dimension
Shaft Dia. 1 in
Base Length 3 in
Bolt Hole Length 7/16 in
Lubrication Fitting Tap 1/4-28 UNF
Housing TBL205
Base Width 1 9/16 in
Insert Material AISI 52100 Steel
Locking Style Set Screw
Thread Size 3/8-16
Relubricatable Yes
Housing Width 2 43/64 in
Duty Series Normal
Cover Material Polypropylene
Bolt Hole Spacing 2 in
Cover Type Closed Cover
Housing Material PBT Thermoplastic
Length Through Bore 1.339 in
Weight 0.8 LB
EAN or UPC 808250433926
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison