
AMI Bearings Inc.
UCTBL205-16MZ20W
1" KANIGEN SET SCREW WHITE TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105662911


- 1 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
Lubrication Fitting Tap | 1/4-28 UNF |
Shaft Dia. | 1 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Base Width | 1 9/16 in |
Base Length | 3 mm |
Housing Material | PBT Thermoplastic |
Relubricatable | Yes |
Bolt Hole Length | 7/16 in |
Housing | TBL205 |
Bolt Hole Spacing | 2 in |
Length Through Bore | 1.339 in |
Thread Size | 3/8-16 |
Duty Series | Normal |
Locking Style | Set Screw |
Weight | 0.74 LB |
EAN or UPC | 808250433605 |
