
AMI Bearings Inc.
UCTBL205-14MZ2CEW
7/8" ZINC WIDE SET SCREW WHITE TB PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #105630983


- 7/8 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
Relubricatable | Yes |
Housing | TBL205 |
Insert Material | AISI 52100 Steel |
Duty Series | Normal |
Base Width | 1 9/16 in |
Shaft Dia. | 7/8 in |
Housing Material | PBT Thermoplastic |
Cover Material | Polypropylene |
Housing Width | 2 43/64 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Bolt Hole Length | 7/16 in |
Locking Style | Set Screw |
Base Length | 3 in |
Cover Type | Closed Cover |
Bolt Hole Spacing | 2 in |
Thread Size | 3/8-16 |
Length Through Bore | 1.339 in |
Weight | 0.88 LB |
EAN or UPC | 808250434107 |
