AMI Bearings Inc.
UCTBL204MZ2CEW
20MM ZINC WIDE SET SCREW WHITE TB PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #102211377
- 20 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
| Base Length | 73 mm |
| Bolt Hole Length | 11.1 mm |
| Housing Material | PBT Thermoplastic |
| Thread Size | 3/8-16 |
| Bolt Hole Spacing | 50.8 mm |
| Relubricatable | Yes |
| Duty Series | Normal |
| Housing | TBL204 |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Length Through Bore | 31 mm |
| Locking Style | Set Screw |
| Shaft Dia. | 20 mm |
| Cover Material | Polypropylene |
| Cover Type | Closed Cover |
| Housing Width | 63.8 mm |
| Base Width | 34.5 mm |
| Weight | 0.61 LB |
| EAN or UPC | 808250434091 |
