
AMI Bearings Inc.
UCTBL204-12MZ2CEW
3/4" ZINC WIDE SET SCREW WHITE TB PLW BLK OPN/CLS COV SINGLE ROW BALL BEARING
Item #105642810


- 3/4 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
Locking Style | Set Screw |
Bolt Hole Spacing | 2 in |
Relubricatable | Yes |
Shaft Dia. | 3/4 in |
Base Width | 1 23/64 in |
Thread Size | 3/8-16 |
Insert Material | AISI 52100 Steel |
Length Through Bore | 1.220 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Cover Type | Closed Cover |
Housing Material | PBT Thermoplastic |
Bolt Hole Length | 7/16 in |
Housing Width | 2 33/64 in |
Housing | TBL204 |
Cover Material | Polypropylene |
Duty Series | Normal |
Base Length | 2 7/8 in |
Weight | 0.64 LB |
EAN or UPC | 808250434084 |
