
AMI Bearings Inc.
UCTBL204-12MZ2CB
3/4" ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105642854


- 3/4 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
Locking Style | Set Screw |
Cover Material | Polypropylene |
Lubrication Fitting Tap | 1/4-28 UNF |
Base Length | 2 7/8 in |
Length Through Bore | 1.220 in |
Bolt Hole Length | 7/16 in |
Duty Series | Normal |
Thread Size | 3/8-16 |
Insert Material | AISI 52100 Steel - Zinc Protection |
Housing Width | 2 33/64 in |
Housing | TBL204 |
Housing Material | PBT Thermoplastic |
Relubricatable | Yes |
Bolt Hole Spacing | 2 in |
Base Width | 1 23/64 in |
Cover Type | Open Cover |
Shaft Dia. | 3/4 in |
Weight | 0.66 LB |
EAN or UPC | 808250433704 |
