Skip to content Skip to navigation menu
AMI Bearings Inc.UCTBL204-12MZ20W

UCTBL204-12MZ20W

3/4" KANIGEN SET SCREW WHITE TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105627746
  • 3/4 in Shaft Diameter
  • 1 5/16 in Center Line To Base Dimension
AMI Bearings Inc.UCTBL204-12MZ20W
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Shaft Diameter
  • 1 5/16 in Center Line To Base Dimension
Bolt Hole Length 7/16 in
Shaft Dia. 3/4 in
Insert Material AISI 52100 Steel - Kanigen Protection
Bolt Hole Spacing 2 in
Lubrication Fitting Tap 1/4-28 UNF
Housing TBL204
Locking Style Set Screw
Base Length 2 7/8 in
Housing Material PBT Thermoplastic
Base Width 1 23/64 in
Thread Size 3/8-16
Duty Series Normal
Relubricatable Yes
Length Through Bore 1.220 in
Weight 0.6 LB
EAN or UPC 808250433599
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison