
AMI Bearings Inc.
UCTBL204-12MZ20B
3/4" KANIGEN SET SCREW BLACK TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105643031


- 3/4 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
Shaft Dia. | 3/4 in |
Thread Size | 3/8-16 |
Bolt Hole Length | 7/16 in |
Bolt Hole Spacing | 2 in |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Relubricatable | Yes |
Locking Style | Set Screw |
Base Width | 1 23/64 in |
Duty Series | Normal |
Length Through Bore | 1.220 in |
Base Length | 2 7/8 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Housing Material | PBT Thermoplastic |
Housing | TBL204 |
Weight | 0.6 LB |
EAN or UPC | 808250432479 |
