AMI Bearings Inc.
UCTBL203MZ2B
17MM ZINC WIDE SET SCREW BLACK TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104446286
- 17 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
| Duty Series | Normal |
| Housing Material | PBT Thermoplastic |
| Length Through Bore | 31 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Base Length | 73 mm |
| Base Width | 34.5 mm |
| Housing | TBL204 |
| Bolt Hole Length | 11.1 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Thread Size | 3/8-16 |
| Shaft Dia. | 17 mm |
| Bolt Hole Spacing | 50.8 mm |
| Weight | 0.64 LB |
| EAN or UPC | 808250331680 |
