
AMI Bearings Inc.
UCTBL201-8MZ2CB
1/2" ZINC WIDE SET SCREW BLACK TB PLW BLK 2 OPN COV SINGLE ROW BALL BEARING
Item #105637376


- 1/2 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
Length Through Bore | 1.220 in |
Insert Material | AISI 52100 Steel - Zinc Protection |
Shaft Dia. | 1/2 in |
Relubricatable | Yes |
Thread Size | 3/8-16 |
Housing Material | PBT Thermoplastic |
Duty Series | Normal |
Base Width | 1 23/64 in |
Cover Material | Polypropylene |
Housing | TBL204 |
Locking Style | Set Screw |
Bolt Hole Length | 7/16 in |
Housing Width | 2 33/64 in |
Base Length | 2 7/8 in |
Cover Type | Open Cover |
Lubrication Fitting Tap | 1/4-28 UNF |
Bolt Hole Spacing | 2 in |
Weight | 0.76 LB |
EAN or UPC | 808250433698 |
