
AMI Bearings Inc.
UCTBL201-8MZ20W
1/2" KANIGEN SET SCREW WHITE TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #105637289


- 1/2 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
Bolt Hole Spacing | 2 in |
Housing | TBL204 |
Thread Size | 3/8-16 |
Base Width | 1 23/64 in |
Bolt Hole Length | 7/16 in |
Relubricatable | Yes |
Insert Material | AISI 52100 Steel - Kanigen Protection |
Length Through Bore | 1.220 in |
Locking Style | Set Screw |
Duty Series | Normal |
Base Length | 2 7/8 in |
Shaft Dia. | 1/2 in |
Housing Material | PBT Thermoplastic |
Lubrication Fitting Tap | 1/4-28 UNF |
Weight | 0.68 LB |
EAN or UPC | 808250433575 |
