AMI Bearings Inc.
UCTB208-25
1-9/16" WIDE SET SCREW TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104446285
- 1 9/16 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
| Thread Size | 1/2-13 |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Base Width | 1 7/8 in |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 1 9/16 in |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Housing | TB208 |
| Length Through Bore | 1.937 in |
| Bolt Hole Length | 3/4 in |
| Bolt Hole Spacing | 3 1/2 in |
| Base Length | 4 5/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 3.62 LB |
| EAN or UPC | 808250331536 |
