AMI Bearings Inc.
UCSTX10-32
2" MEDIUM SET SCREW WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #104447991
- 2 in Shaft Diameter
| Shank Slot to End | 3/4 in |
| Slot Length | 3 3/4 in |
| Overall Length | 6 3/4 in |
| Locking Style | Set Screw |
| Screw Hole Diameter | 1 3/8 in |
| Overall Height | 5 3/4 in |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 2 in |
| Shank Slot Length | 1 in |
| Relubricatable | Yes |
| Shank Slot Height | 2 1/2 in |
| Between Frame Width | 5 1/8 in |
| Slot Width | 1 1/16 in |
| Shank Height | 4 in |
| Shank Slot to Center of Shaft | 4 3/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 2.189 in |
| Housing Material | Cast Iron |
| Duty Series | Medium |
| Housing Width | 2 1/2 in |
| Weight | 8.86 LB |
| EAN or UPC | 808250330423 |
