Skip to content Skip to navigation menu
AMI Bearings Inc.UCSTX06-20

UCSTX06-20

1-1/4" MEDIUM SET SCREW WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #104454026
  • 1 1/4 in Shaft Diameter
AMI Bearings Inc.UCSTX06-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4 in Shaft Diameter
Shaft Dia. 1 1/4 in
Shank Slot to End 1/2 in
Between Frame Width 3 1/2 in
Shank Slot Length 5/8 in
Insert Material AISI 52100 Steel
Relubricatable Yes
Duty Series Medium
Screw Hole Diameter 7/8 in
Housing Width 1 7/16 in
Slot Length 2 1/2 in
Overall Length 5 1/16 in
Shank Height 2 1/2 in
Shank Slot Height 1 7/16 in
Length Through Bore 1.689 in
Housing Material Cast Iron
Shank Slot to Center of Shaft 3 1/16 in
Slot Width 17/32 in
Overall Height 4 in
Lubrication Fitting Tap 1/8-27 NPT
Locking Style Set Screw
Weight 3.54 LB
EAN or UPC 808250330348
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison