AMI Bearings Inc.
UCST214-44
2-3/4" WIDE SET SCREW WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #105662857
- 2 3/4 in Shaft Diameter
| Overall Height | 6 9/16 in |
| Slot Length | 4.75 in |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Slot Width | 1 1/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 2.937 in |
| Relubricatable | Yes |
| Shank Slot to Center of Shaft | 5 3/8 in |
| Shank Slot Length | 1 1/4 in |
| Insert Material | AISI 52100 Steel |
| Screw Hole Diameter | 1 5/8 in |
| Shank Slot to End | 13/16 in |
| Locking Style | Set Screw |
| Housing Width | 2 3/4 in |
| Overall Length | 8 13/16 in |
| Shank Height | 4 3/8 in |
| Shaft Dia. | 2 3/4 in |
| Between Frame Width | 5 15/16 in |
| Shank Slot Height | 2 3/4 in |
| Weight | 16.32 LB |
| EAN or UPC | 808250425938 |
