AMI Bearings Inc.
UCST201-8
1/2" WIDE SET SCREW WIDE SLOT TAKE-UP SINGLE ROW BALL BEARING
Item #102023219
- 1/2 in Shaft Diameter
| Locking Style | Set Screw |
| Screw Hole Diameter | 3/4 in |
| Between Frame Width | 3 in |
| Length Through Bore | 1.220 in |
| Relubricatable | Yes |
| Shank Slot Length | 5/8 in |
| Slot Length | 2 in |
| Slot Width | 17/32 in |
| Overall Height | 3 1/2 in |
| Shank Slot Height | 1 1/4 in |
| Shank Height | 2 in |
| Shank Slot to Center of Shaft | 2 3/8 in |
| Duty Series | Normal |
| Housing Width | 1 1/4 in |
| Shank Slot to End | 3/8 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 1/2 in |
| Overall Length | 3 11/16 in |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.86 LB |
| EAN or UPC | 808250288625 |
