- 80 mm Shaft Diameter
- 101.6 mm Center Line To Base Dimension
- 269.9 mm Bolt Hole Spacing Range [MIN]
| Duty Series | Normal |
| Housing | SP216 |
| Shaft Dia. | 80 mm |
| Bolt Hole Spacing Range [Max] | 308 mm |
| Base Width | 95.3 mm |
| Bolt Hole Width | 22.2 mm |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | M20 |
| Base Length | 368.3 mm |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Base Height | 28.6 mm |
| Bolt Hole Spacing Range [Min] | 269.9 mm |
| Length Through Bore | 82.6 mm |
| Bolt Hole Length | 38.1 mm |
| Weight | 30.08 LB |
| EAN or UPC | 808250341627 |

