AMI Bearings Inc.
UCSHE212
60MM WIDE SET SCREW TAPPED BASE PILLOW BLOCK SINGLE ROW BALL BEARING
Item #104446992
- 60 mm Shaft Diameter
- 69.9 mm Center Line To Base Dimension
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 118 mm |
| Housing Material | Cast Iron |
| Bolt Hole Length | 20 mm |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Housing | SHE12 |
| Base Length | 150 mm |
| Duty Series | Normal |
| Shaft Dia. | 60 mm |
| Base Width | 61 mm |
| Thread Size | M16 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Length Through Bore | 65.1 mm |
| Weight | 8.88 LB |
| EAN or UPC | 808250341597 |
